Motion
03308210
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.0000 in Length, 0.0410 in Wire Size, 7.4900 lbs Max Working Load, 13.7700 lbs/in Spring Rate
MI ITEM #11722226
MFR #03308210
List Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.0000 in Length, 0.0410 in Wire Size, 7.4900 lbs Max Working Load, 13.7700 lbs/in Spring Rate
MI ITEM #11722226
MFR #03308210

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.90/each for your price

Overview

Mfr description
03308210 03308210 .360X.041X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.3600 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    7.4900 lbs
  • Spring Rate
    13.7700 lbs/in
  • Solid Height
    0.3920 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought