Motion
03308228
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.5000 in Length, 0.0410 in Wire Size, 7.4900 lbs Max Working Load, 8.9100 lbs/in Spring Rate
Mi Item #11722227
MFR #03308228
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.5000 in Length, 0.0410 in Wire Size, 7.4900 lbs Max Working Load, 8.9100 lbs/in Spring Rate
Mi Item #11722227
MFR #03308228

Mfr description
03308228 03308228 .360X.041X1-1/2 10/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    7.4900 lbs
  • Outside Diameter
    0.3600 in
  • Solid Height
    0.5610 in
  • Wire Size
    0.0410 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    8.9100 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)