Motion
03308236
Compression Spring - Stainless Steel Material, 0.3600 in OD, 2.0000 in Length, 0.0410 in Wire Size, 7.4900 lbs Max Working Load, 6.5900 lbs/in Spring Rate
MI ITEM #11722228
MFR #03308236
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 2.0000 in Length, 0.0410 in Wire Size, 7.4900 lbs Max Working Load, 6.5900 lbs/in Spring Rate
MI ITEM #11722228
MFR #03308236

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308236 03308236 .360X.041X2 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.3600 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    7.4900 lbs
  • Spring Rate
    6.5900 lbs/in
  • Solid Height
    0.7300 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text