Motion
03308251
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.0000 in Length, 0.0470 in Wire Size, 10.9100 lbs Max Working Load, 23.1900 lbs/in Spring Rate
MI ITEM #11722230
MFR #03308251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.0000 in Length, 0.0470 in Wire Size, 10.9100 lbs Max Working Load, 23.1900 lbs/in Spring Rate
MI ITEM #11722230
MFR #03308251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308251 03308251 .360X.047X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.3600 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    10.9100 lbs
  • Spring Rate
    23.1900 lbs/in
  • Solid Height
    0.4800 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought