Motion
03308269
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.5000 in Length, 0.0470 in Wire Size, 10.9100 lbs Max Working Load, 14.9400 lbs/in Spring Rate
Mi Item #11722231
MFR #03308269
Price$17.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.3600 in OD, 1.5000 in Length, 0.0470 in Wire Size, 10.9100 lbs Max Working Load, 14.9400 lbs/in Spring Rate
Mi Item #11722231
MFR #03308269

Mfr description
03308269 03308269 .360X.047X1-1/2 10/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.55/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    10.9100 lbs
  • Outside Diameter
    0.3600 in
  • Solid Height
    0.6930 in
  • Wire Size
    0.0470 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    14.9400 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)