Motion
03308301
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.5000 in Length, 0.0280 in Wire Size, 2.2200 lbs Max Working Load, 1.9200 lbs/in Spring Rate
MI ITEM #11722235
MFR #03308301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.5000 in Length, 0.0280 in Wire Size, 2.2200 lbs Max Working Load, 1.9200 lbs/in Spring Rate
MI ITEM #11722235
MFR #03308301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308301 03308301 .420X.028X1-1/2 10/PK

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4200 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0280 in
  • Maximum Working Load
    2.2200 lbs
  • Spring Rate
    1.9200 lbs/in
  • Solid Height
    0.2330 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text