Motion
03308327
Compression Spring - Stainless Steel Material, 0.4200 in OD, 0.5000 in Length, 0.0350 in Wire Size, 4.1700 lbs Max Working Load, 13.3900 lbs/in Spring Rate
MI ITEM #11722237
MFR #03308327
List Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 0.5000 in Length, 0.0350 in Wire Size, 4.1700 lbs Max Working Load, 13.3900 lbs/in Spring Rate
MI ITEM #11722237
MFR #03308327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.38/each for your price

Overview

Mfr description
03308327 03308327 .420X.035X1/2 10/PK SS

Specifications

  • Free Length
    0.5000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    4.1700 lbs
  • Outside Diameter
    0.4200 in
  • Solid Height
    0.1520 in
  • Spring Rate
    13.3900 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0350 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text