Motion
03308335
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0350 in Wire Size, 4.1700 lbs Max Working Load, 6.1900 lbs/in Spring Rate
MI ITEM #11722238
MFR #03308335
List Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0350 in Wire Size, 4.1700 lbs Max Working Load, 6.1900 lbs/in Spring Rate
MI ITEM #11722238
MFR #03308335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.15/each for your price

Overview

Mfr description
03308335 03308335 .420X.035X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0350 in
  • Maximum Working Load
    4.1700 lbs
  • Spring Rate
    6.1900 lbs/in
  • Solid Height
    0.2470 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought