Motion
03308376
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0410 in Wire Size, 6.4700 lbs Max Working Load, 10.7100 lbs/in Spring Rate
MI ITEM #11722242
MFR #03308376
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0410 in Wire Size, 6.4700 lbs Max Working Load, 10.7100 lbs/in Spring Rate
MI ITEM #11722242
MFR #03308376

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
03308376 03308376 .420X.041X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    6.4700 lbs
  • Spring Rate
    10.7100 lbs/in
  • Solid Height
    0.3190 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought