Motion
03308384
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.5000 in Length, 0.0410 in Wire Size, 6.4700 lbs Max Working Load, 6.9300 lbs/in Spring Rate
MI ITEM #11722243
MFR #03308384
List Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.5000 in Length, 0.0410 in Wire Size, 6.4700 lbs Max Working Load, 6.9300 lbs/in Spring Rate
MI ITEM #11722243
MFR #03308384

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.20/each for your price

Overview

Mfr description
03308384 03308384 .420X.041X1-1/2 10/PK

Specifications

  • Free Length
    1.5000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    6.4700 lbs
  • Outside Diameter
    0.4200 in
  • Solid Height
    0.4490 in
  • Spring Rate
    6.9300 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text