Motion
03308418
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0470 in Wire Size, 9.4600 lbs Max Working Load, 17.5700 lbs/in Spring Rate
MI ITEM #11722246
MFR #03308418
List Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0470 in Wire Size, 9.4600 lbs Max Working Load, 17.5700 lbs/in Spring Rate
MI ITEM #11722246
MFR #03308418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.85/each for your price

Overview

Mfr description
03308418 03308418 .420X.047X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4200 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    9.4600 lbs
  • Spring Rate
    17.5700 lbs/in
  • Solid Height
    0.3950 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text