Motion
03308434
Compression Spring - Stainless Steel Material, 0.4200 in OD, 0.5000 in Length, 0.0540 in Wire Size, 13.8900 lbs Max Working Load, 68.4300 lbs/in Spring Rate
MI ITEM #11722248
MFR #03308434
List Price$13.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 0.5000 in Length, 0.0540 in Wire Size, 13.8900 lbs Max Working Load, 68.4300 lbs/in Spring Rate
MI ITEM #11722248
MFR #03308434

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.58/each for your price

Overview

Mfr description
03308434 03308434 .420X.054X1/2 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4200 in
  • Free Length
    0.5000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    13.8900 lbs
  • Spring Rate
    68.4300 lbs/in
  • Solid Height
    0.2710 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text