Motion
03308442
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0540 in Wire Size, 13.8900 lbs Max Working Load, 30.0700 lbs/in Spring Rate
MI ITEM #11722249
MFR #03308442
Price$16.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4200 in OD, 1.0000 in Length, 0.0540 in Wire Size, 13.8900 lbs Max Working Load, 30.0700 lbs/in Spring Rate
MI ITEM #11722249
MFR #03308442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.35/each

Specifications

Dimensions

  • Free Length
    1.0000 in
  • Maximum Working Load
    13.8900 lbs
  • Outside Diameter
    0.4200 in
  • Solid Height
    0.4800 in
  • Wire Size
    0.0540 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    30.0700 lbs/in
  • Type Design
    Compression Spring

Overview

Mfr description
03308442 03308442 .420X.054X1 10/PK SS C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought