Motion
03308459
Compression Spring - Stainless Steel Material, 0.4800 in OD, 0.7500 in Length, 0.0350 in Wire Size, 3.6200 lbs Max Working Load, 7.1100 lbs/in Spring Rate
MI ITEM #11722250
MFR #03308459
List Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 0.7500 in Length, 0.0350 in Wire Size, 3.6200 lbs Max Working Load, 7.1100 lbs/in Spring Rate
MI ITEM #11722250
MFR #03308459

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.15/each for your price

Overview

Mfr description
03308459 03308459 .480X.035X3/4 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4800 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0350 in
  • Maximum Working Load
    3.6200 lbs
  • Spring Rate
    7.1100 lbs/in
  • Solid Height
    0.1700 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text