Motion
03308475
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.5000 in Length, 0.0350 in Wire Size, 3.6200 lbs Max Working Load, 3.3700 lbs/in Spring Rate
MI ITEM #11722252
MFR #03308475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.5000 in Length, 0.0350 in Wire Size, 3.6200 lbs Max Working Load, 3.3700 lbs/in Spring Rate
MI ITEM #11722252
MFR #03308475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    3.6200 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.2810 in
  • Wire Size
    0.0350 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    3.3700 lbs/in
  • Type Design
    Compression Spring

Overview

Mfr description
03308475 03308475 .480X.035X1-1/2 10/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought