Motion
03308491
Compression Spring - Stainless Steel Material, 0.4800 in OD, 0.7500 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 12.0500 lbs/in Spring Rate
MI ITEM #11722254
MFR #03308491
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 0.7500 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 12.0500 lbs/in Spring Rate
MI ITEM #11722254
MFR #03308491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308491 03308491 .480X.041X3/4 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4800 in
  • Free Length
    0.7500 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    5.7000 lbs
  • Spring Rate
    12.0500 lbs/in
  • Solid Height
    0.2180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text