Motion
03308509
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.0000 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 8.7700 lbs/in Spring Rate
MI ITEM #11722255
MFR #03308509
List Price$13.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.0000 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 8.7700 lbs/in Spring Rate
MI ITEM #11722255
MFR #03308509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.70/each for your price

Overview

Mfr description
03308509 03308509 .480X.041X1 10/PK SS C

Specifications

  • Free Length
    1.0000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    5.7000 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.2680 in
  • Spring Rate
    8.7700 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text