Motion
03308517
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.5000 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 5.6800 lbs/in Spring Rate
Mi Item #11722256
MFR #03308517
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.5000 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 5.6800 lbs/in Spring Rate
Mi Item #11722256
MFR #03308517

Mfr description
03308517 03308517 .480X.041X1-1/2 10/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    5.7000 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.3700 in
  • Wire Size
    0.0410 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    5.6800 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)