Motion
03308525
Compression Spring - Stainless Steel Material, 0.4800 in OD, 2.0000 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 4.2000 lbs/in Spring Rate
MI ITEM #11722257
MFR #03308525
List Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 2.0000 in Length, 0.0410 in Wire Size, 5.7000 lbs Max Working Load, 4.2000 lbs/in Spring Rate
MI ITEM #11722257
MFR #03308525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.33/each for your price

Overview

Mfr description
03308525 03308525 .480X.041X2 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.4800 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    5.7000 lbs
  • Spring Rate
    4.2000 lbs/in
  • Solid Height
    0.4720 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought