Motion
03308558
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.5000 in Length, 0.0470 in Wire Size, 8.3500 lbs Max Working Load, 9.0800 lbs/in Spring Rate
Mi Item #11722260
MFR #03308558
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 1.5000 in Length, 0.0470 in Wire Size, 8.3500 lbs Max Working Load, 9.0800 lbs/in Spring Rate
Mi Item #11722260
MFR #03308558

Mfr description
03308558 03308558 .480X.047X1-1/2 10/PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    8.3500 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.4660 in
  • Wire Size
    0.0470 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    9.0800 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)