1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
03308566
Compression Spring - Stainless Steel Material, 0.4800 in OD, 2.0000 in Length, 0.0470 in Wire Size, 8.3500 lbs Max Working Load, 6.7000 lbs/in Spring Rate
MI ITEM #
11722261
MFR #
03308566
Price
$17.88
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 03308566
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
03308566
Compression Spring - Stainless Steel Material, 0.4800 in OD, 2.0000 in Length, 0.0470 in Wire Size, 8.3500 lbs Max Working Load, 6.7000 lbs/in Spring Rate
MI ITEM #
11722261
MFR #
03308566
Mfr description
03308566 03308566 .480X.047X2 10/PK SS C
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$17
.88
/each
Add to Cart
Specifications
Dimensions
Free Length
2.0000 in
Maximum Working Load
8.3500 lbs
Outside Diameter
0.4800 in
Solid Height
0.5990 in
Wire Size
0.0470 in
Details
Material
Stainless Steel
Spring Rate
6.7000 lbs/in
Type Design
Compression Spring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items