Motion
03308574
Compression Spring - Stainless Steel Material, 0.4800 in OD, 0.7500 in Length, 0.0540 in Wire Size, 12.2700 lbs Max Working Load, 32.5400 lbs/in Spring Rate
MI ITEM #11722262
MFR #03308574
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.4800 in OD, 0.7500 in Length, 0.0540 in Wire Size, 12.2700 lbs Max Working Load, 32.5400 lbs/in Spring Rate
MI ITEM #11722262
MFR #03308574

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308574 03308574 .480X.054X3/4 10/PK SS

Specifications

  • Free Length
    0.7500 in
  • Material
    Stainless Steel
  • Maximum Working Load
    12.2700 lbs
  • Outside Diameter
    0.4800 in
  • Solid Height
    0.3260 in
  • Spring Rate
    32.5400 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0540 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text