Motion
03308657
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.0000 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 6.5000 lbs/in Spring Rate
MI ITEM #11722270
MFR #03308657
List Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.0000 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 6.5000 lbs/in Spring Rate
MI ITEM #11722270
MFR #03308657

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.63/each for your price

Overview

Mfr description
03308657 03308657 .600X.041X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.6000 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    4.6800 lbs
  • Spring Rate
    6.5000 lbs/in
  • Solid Height
    0.2040 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought