Motion
03308665
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.2500 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 5.1100 lbs/in Spring Rate
MI ITEM #11722271
MFR #03308665
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.2500 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 5.1100 lbs/in Spring Rate
MI ITEM #11722271
MFR #03308665

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308665 03308665 .600X.041X1-1/4 10/PK

Specifications

  • Free Length
    1.2500 in
  • Material
    Stainless Steel
  • Maximum Working Load
    4.6800 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.2370 in
  • Spring Rate
    5.1100 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0410 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text