Motion
03308673
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.5000 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 4.2100 lbs/in Spring Rate
MI ITEM #11722272
MFR #03308673
Price$13.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.5000 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 4.2100 lbs/in Spring Rate
MI ITEM #11722272
MFR #03308673

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.83/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    4.6800 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.2700 in
  • Wire Size
    0.0410 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    4.2100 lbs/in
  • Type Design
    Compression Spring

Overview

Mfr description
03308673 03308673 .600X.041X1-1/2 10/PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought