Motion
03308681
Compression Spring - Stainless Steel Material, 0.6000 in OD, 2.0000 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 3.1100 lbs/in Spring Rate
MI ITEM #11722273
MFR #03308681
List Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 2.0000 in Length, 0.0410 in Wire Size, 4.6800 lbs Max Working Load, 3.1100 lbs/in Spring Rate
MI ITEM #11722273
MFR #03308681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.10/each for your price

Overview

Mfr description
03308681 03308681 .600X.041X2 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.6000 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0410 in
  • Maximum Working Load
    4.6800 lbs
  • Spring Rate
    3.1100 lbs/in
  • Solid Height
    0.3370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought