Motion
03308699
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.0000 in Length, 0.0540 in Wire Size, 4.6000 lbs Max Working Load, 17.3900 lbs/in Spring Rate
MI ITEM #11722274
MFR #03308699
List Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.0000 in Length, 0.0540 in Wire Size, 4.6000 lbs Max Working Load, 17.3900 lbs/in Spring Rate
MI ITEM #11722274
MFR #03308699

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.00/each for your price

Overview

Mfr description
03308699 03308699 .600X.054X1 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.6000 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    4.6000 lbs
  • Spring Rate
    17.3900 lbs/in
  • Solid Height
    0.3240 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text