Motion
03308715
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.5000 in Length, 0.0540 in Wire Size, 4.6000 lbs Max Working Load, 11.1400 lbs/in Spring Rate
MI ITEM #11722276
MFR #03308715
List Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.5000 in Length, 0.0540 in Wire Size, 4.6000 lbs Max Working Load, 11.1400 lbs/in Spring Rate
MI ITEM #11722276
MFR #03308715

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.40/each for your price

Overview

Mfr description
03308715 03308715 .600X.054X1-1/2 10/PK

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.6000 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    4.6000 lbs
  • Spring Rate
    11.1400 lbs/in
  • Solid Height
    0.4440 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text