Motion
03308723
Compression Spring - Stainless Steel Material, 0.6000 in OD, 2.0000 in Length, 0.0540 in Wire Size, 4.6000 lbs Max Working Load, 8.1900 lbs/in Spring Rate
Mi Item #11722277
MFR #03308723
Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 2.0000 in Length, 0.0540 in Wire Size, 4.6000 lbs Max Working Load, 8.1900 lbs/in Spring Rate
Mi Item #11722277
MFR #03308723

Mfr description
03308723 03308723 .600X.054X2 10/PK SS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.38/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    4.6000 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.5640 in
  • Wire Size
    0.0540 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    8.1900 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)