Motion
03308764
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.5000 in Length, 0.0720 in Wire Size, 22.0600 lbs Max Working Load, 29.9000 lbs/in Spring Rate
MI ITEM #11722281
MFR #03308764
Price$20.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 1.5000 in Length, 0.0720 in Wire Size, 22.0600 lbs Max Working Load, 29.9000 lbs/in Spring Rate
MI ITEM #11722281
MFR #03308764

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.70/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    22.0600 lbs
  • Outside Diameter
    0.6000 in
  • Solid Height
    0.6700 in
  • Wire Size
    0.0720 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    29.9000 lbs/in
  • Type Design
    Compression Spring

Overview

Mfr description
03308764 03308764 .600X.072X1-1/2 10/PAC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought