Motion
03308772
Compression Spring - Stainless Steel Material, 0.6000 in OD, 2.0000 in Length, 0.0720 in Wire Size, 22.0600 lbs Max Working Load, 21.8400 lbs/in Spring Rate
MI ITEM #11722282
MFR #03308772
List Price$23.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.6000 in OD, 2.0000 in Length, 0.0720 in Wire Size, 22.0600 lbs Max Working Load, 21.8400 lbs/in Spring Rate
MI ITEM #11722282
MFR #03308772

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.65/each for your price

Overview

Mfr description
03308772 03308772 .600X.072X 2 10/PK SS

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.6000 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0720 in
  • Maximum Working Load
    22.0600 lbs
  • Spring Rate
    21.8400 lbs/in
  • Solid Height
    0.8640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text