Motion
03308780
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.0000 in Length, 0.0470 in Wire Size, 5.6600 lbs Max Working Load, 7.9600 lbs/in Spring Rate
Mi Item #11722283
MFR #03308780
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.0000 in Length, 0.0470 in Wire Size, 5.6600 lbs Max Working Load, 7.9600 lbs/in Spring Rate
Mi Item #11722283
MFR #03308780

Mfr description
03308780 03308780 .720X.047X1 10/PK SS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Free Length
    1.0000 in
  • Maximum Working Load
    5.6600 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.2070 in
  • Wire Size
    0.0470 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    7.9600 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)