Motion
03308798
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.5000 in Length, 0.0470 in Wire Size, 5.6600 lbs Max Working Load, 5.1300 lbs/in Spring Rate
MI ITEM #11722284
MFR #03308798
List Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.5000 in Length, 0.0470 in Wire Size, 5.6600 lbs Max Working Load, 5.1300 lbs/in Spring Rate
MI ITEM #11722284
MFR #03308798

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.70/each for your price

Overview

Mfr description
03308798 03308798 .720X.047X1-1/2 10/PK

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.7200 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0470 in
  • Maximum Working Load
    5.6600 lbs
  • Spring Rate
    5.1300 lbs/in
  • Solid Height
    0.2690 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text