Motion
03308806
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0470 in Wire Size, 5.6600 lbs Max Working Load, 3.7800 lbs/in Spring Rate
MI ITEM #11722285
MFR #03308806
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0470 in Wire Size, 5.6600 lbs Max Working Load, 3.7800 lbs/in Spring Rate
MI ITEM #11722285
MFR #03308806

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    5.6600 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.3310 in
  • Wire Size
    0.0470 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    3.7800 lbs/in
  • Type Design
    Compression Spring

Overview

Mfr description
03308806 03308806 .720X.047X2 10/PK SS C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought