Motion
03308830
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0540 in Wire Size, 8.3400 lbs Max Working Load, 5.9400 lbs/in Spring Rate
MI ITEM #11722288
MFR #03308830
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0540 in Wire Size, 8.3400 lbs Max Working Load, 5.9400 lbs/in Spring Rate
MI ITEM #11722288
MFR #03308830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
03308830 03308830 .720X.054X2 10/PK SS C

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.7200 in
  • Free Length
    2.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    8.3400 lbs
  • Spring Rate
    5.9400 lbs/in
  • Solid Height
    0.4210 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text