Motion
03308855
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.5000 in Length, 0.0620 in Wire Size, 12.2700 lbs Max Working Load, 12.8300 lbs/in Spring Rate
MI ITEM #11722290
MFR #03308855
List Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.5000 in Length, 0.0620 in Wire Size, 12.2700 lbs Max Working Load, 12.8300 lbs/in Spring Rate
MI ITEM #11722290
MFR #03308855

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.60/each for your price

Overview

Mfr description
03308855 03308855 .720X.062X1-1/2 10/PK

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.7200 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    12.2700 lbs
  • Spring Rate
    12.8300 lbs/in
  • Solid Height
    0.4240 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text