Motion
03308863
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0620 in Wire Size, 12.2700 lbs Max Working Load, 9.4000 lbs/in Spring Rate
Mi Item #11722291
MFR #03308863
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0620 in Wire Size, 12.2700 lbs Max Working Load, 9.4000 lbs/in Spring Rate
Mi Item #11722291
MFR #03308863

Mfr description
03308863 03308863 .720X.062X2 10/PK SS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.35/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    12.2700 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.5330 in
  • Wire Size
    0.0620 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    9.4000 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)