Motion
03308889
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.5000 in Length, 0.0720 in Wire Size, 18.5900 lbs Max Working Load, 21.6400 lbs/in Spring Rate
MI ITEM #11722293
MFR #03308889
List Price$25.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 1.5000 in Length, 0.0720 in Wire Size, 18.5900 lbs Max Working Load, 21.6400 lbs/in Spring Rate
MI ITEM #11722293
MFR #03308889

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.13/each for your price

Overview

Mfr description
03308889 03308889 .720X.072X1-1/2 10/PK

Specifications

  • Free Length
    1.5000 in
  • Material
    Stainless Steel
  • Maximum Working Load
    18.5900 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.5370 in
  • Spring Rate
    21.6400 lbs/in
  • Type Design
    Compression Spring
  • Wire Size
    0.0720 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text