Motion
03308921
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0800 in Wire Size, 24.8900 lbs Max Working Load, 23.3200 lbs/in Spring Rate
Mi Item #11722297
MFR #03308921
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.7200 in OD, 2.0000 in Length, 0.0800 in Wire Size, 24.8900 lbs Max Working Load, 23.3200 lbs/in Spring Rate
Mi Item #11722297
MFR #03308921

Mfr description
03308921 03308921 .720X.080X2 10/PK SS C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Free Length
    2.0000 in
  • Maximum Working Load
    24.8900 lbs
  • Outside Diameter
    0.7200 in
  • Solid Height
    0.8010 in
  • Wire Size
    0.0800 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    23.3200 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)