Motion
03308939
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.0000 in Length, 0.0540 in Wire Size, 7.1100 lbs Max Working Load, 10.1800 lbs/in Spring Rate
MI ITEM #11722298
MFR #03308939
List Price$6.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.0000 in Length, 0.0540 in Wire Size, 7.1100 lbs Max Working Load, 10.1800 lbs/in Spring Rate
MI ITEM #11722298
MFR #03308939

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.25/each for your price

Overview

Mfr description
03308939 03308939 .850X.054X1 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.8500 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0540 in
  • Maximum Working Load
    7.1100 lbs
  • Spring Rate
    10.1800 lbs/in
  • Solid Height
    0.2150 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought