Motion
03308962
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.0000 in Length, 0.0620 in Wire Size, 10.4600 lbs Max Working Load, 15.9100 lbs/in Spring Rate
MI ITEM #11722301
MFR #03308962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.0000 in Length, 0.0620 in Wire Size, 10.4600 lbs Max Working Load, 15.9100 lbs/in Spring Rate
MI ITEM #11722301
MFR #03308962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03308962 03308962 .850X.062X1 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.8500 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    10.4600 lbs
  • Spring Rate
    15.9100 lbs/in
  • Solid Height
    0.2640 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text