Motion
03309002
Compression Spring - Stainless Steel Material, 0.8500 in OD, 3.0000 in Length, 0.0620 in Wire Size, 10.4600 lbs Max Working Load, 4.8400 lbs/in Spring Rate
MI ITEM #11722305
MFR #03309002
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 3.0000 in Length, 0.0620 in Wire Size, 10.4600 lbs Max Working Load, 4.8400 lbs/in Spring Rate
MI ITEM #11722305
MFR #03309002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.78/each

Specifications

Dimensions

  • Free Length
    3.0000 in
  • Maximum Working Load
    10.4600 lbs
  • Outside Diameter
    0.8500 in
  • Solid Height
    0.5860 in
  • Wire Size
    0.0620 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    4.8400 lbs/in
  • Type Design
    Compression Spring

Overview

Mfr description
03309002 03309002 .850X.062X3 5/PK SS CO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought