Motion
03309036
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.5000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 16.7800 lbs/in Spring Rate
MI ITEM #11722308
MFR #03309036
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.5000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 16.7800 lbs/in Spring Rate
MI ITEM #11722308
MFR #03309036

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
03309036 03309036 .850X.072X1-1/2 5/PK S

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.8500 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0720 in
  • Maximum Working Load
    15.8800 lbs
  • Spring Rate
    16.7800 lbs/in
  • Solid Height
    0.4370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text