Motion
03309051
Compression Spring - Stainless Steel Material, 0.8500 in OD, 2.5000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 9.6500 lbs/in Spring Rate
MI ITEM #11722310
MFR #03309051
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 2.5000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 9.6500 lbs/in Spring Rate
MI ITEM #11722310
MFR #03309051

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
03309051 03309051 .850X.072X2-1/2 5/PK S

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.8500 in
  • Free Length
    2.5000 in
  • Wire Size
    0.0720 in
  • Maximum Working Load
    15.8800 lbs
  • Spring Rate
    9.6500 lbs/in
  • Solid Height
    0.6530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text