Motion
03309069
Compression Spring - Stainless Steel Material, 0.8500 in OD, 3.0000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 7.9600 lbs/in Spring Rate
MI ITEM #11722311
MFR #03309069
List Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 3.0000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 7.9600 lbs/in Spring Rate
MI ITEM #11722311
MFR #03309069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.48/each for your price

Overview

Mfr description
03309069 03309069 .850X.072X3 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.8500 in
  • Free Length
    3.0000 in
  • Wire Size
    0.0720 in
  • Maximum Working Load
    15.8800 lbs
  • Spring Rate
    7.9600 lbs/in
  • Solid Height
    0.7610 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought