Motion
03309077
Compression Spring - Stainless Steel Material, 0.8500 in OD, 4.0000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 5.9000 lbs/in Spring Rate
Mi Item #11722312
MFR #03309077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 4.0000 in Length, 0.0720 in Wire Size, 15.8800 lbs Max Working Load, 5.9000 lbs/in Spring Rate
Mi Item #11722312
MFR #03309077

Mfr description
03309077 03309077 .850X.072X4 5/PK SS CO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    4.0000 in
  • Maximum Working Load
    15.8800 lbs
  • Outside Diameter
    0.8500 in
  • Solid Height
    0.9770 in
  • Wire Size
    0.0720 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    5.9000 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)