Motion
03309085
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.0000 in Length, 0.0800 in Wire Size, 21.2800 lbs Max Working Load, 38.5300 lbs/in Spring Rate
MI ITEM #11722313
MFR #03309085
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.0000 in Length, 0.0800 in Wire Size, 21.2800 lbs Max Working Load, 38.5300 lbs/in Spring Rate
MI ITEM #11722313
MFR #03309085

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
03309085 03309085 .850X.080X1 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.8500 in
  • Free Length
    1.0000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    21.2800 lbs
  • Spring Rate
    38.5300 lbs/in
  • Solid Height
    0.3830 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought