Motion
03309093
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.5000 in Length, 0.0800 in Wire Size, 21.2800 lbs Max Working Load, 24.1600 lbs/in Spring Rate
Mi Item #11722314
MFR #03309093
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 1.5000 in Length, 0.0800 in Wire Size, 21.2800 lbs Max Working Load, 24.1600 lbs/in Spring Rate
Mi Item #11722314
MFR #03309093

Mfr description
03309093 03309093 .850X.080X1-1/2 5/PK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Working Load
    21.2800 lbs
  • Outside Diameter
    0.8500 in
  • Solid Height
    0.5150 in
  • Wire Size
    0.0800 in

Details

  • Material
    Stainless Steel
  • Spring Rate
    24.1600 lbs/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)