Motion
03309135
Compression Spring - Stainless Steel Material, 0.8500 in OD, 4.0000 in Length, 0.0800 in Wire Size, 21.2800 lbs Max Working Load, 8.4200 lbs/in Spring Rate
MI ITEM #11722318
MFR #03309135
List Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.8500 in OD, 4.0000 in Length, 0.0800 in Wire Size, 21.2800 lbs Max Working Load, 8.4200 lbs/in Spring Rate
MI ITEM #11722318
MFR #03309135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.53/each for your price

Overview

Mfr description
03309135 03309135 .850X.080X4 5/PK SS CO

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.8500 in
  • Free Length
    4.0000 in
  • Wire Size
    0.0800 in
  • Maximum Working Load
    21.2800 lbs
  • Spring Rate
    8.4200 lbs/in
  • Solid Height
    1.1790 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought