Motion
03309150
Compression Spring - Stainless Steel Material, 0.9750 in OD, 1.5000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 8.4500 lbs/in Spring Rate
MI ITEM #11722320
MFR #03309150
List Price$9.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Stainless Steel Material, 0.9750 in OD, 1.5000 in Length, 0.0620 in Wire Size, 9.1600 lbs Max Working Load, 8.4500 lbs/in Spring Rate
MI ITEM #11722320
MFR #03309150

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.40/each for your price

Overview

Mfr description
03309150 03309150 .975X.062X1-1/2 5/PK S

Specifications

  • Type Design
    Compression Spring
  • Material
    Stainless Steel
  • Outside Diameter
    0.9750 in
  • Free Length
    1.5000 in
  • Wire Size
    0.0620 in
  • Maximum Working Load
    9.1600 lbs
  • Spring Rate
    8.4500 lbs/in
  • Solid Height
    0.2940 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text